NMC M720PB Fire Sign, Fire Extinguisher Inside, 10" X 14", White/Red
Write a Review
|
Questions & Answers (0)
Product Description
The location of flammable substances, fire alarms, hoses, extinguishers, blankets, and evacuation exits and routes must be clearly marked throughout your facility to not only prevent a fire, but also help ensure your employees' safety.
PRICE
$19.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 10 in |
| Size | 10 x 14 in |
| Thickness | 1 in |
Product Details
| Sign Shape | Rectangle |
| Type | Fire Extinguisher Signs |
| Sign Legend | Fire Extinguisher Inside |
| Color | B975029 |
| Mounting Location | Adhesive Backed |
| Material | Pressure Sensitive Vinyl |
| Package Quantity | 1 |
| Manufacturers Part Number | M720PB |
| Brand | Accuform |