First Aid Only FAE-3030 SmartCompliance Refill Knuckle Metal Detectable Bandages, Blue, 20/Box
Write a Review
|
Questions & Answers (0)
Product Description
First Aid Only FAE-3030 SmartCompliance Refill Knuckle Metal Detectable Bandages, Blue, 20 Per Box
SmartCompliance Refill with 20 knuckle blue metal detectable bandages per box. The fabric adhesive bandages are ideal for minor cuts, abrasions and puncture wounds on the knuckles. An internal foil built in to the bandage for quick metal detection makes them the perfect solution for the food or pharmaceutical industries. Made with a pliable woven fabric, each bandage is ventilated to aid in the natural healing process. The flexible fabric is designed to wrap comfortably around the knuckle, stretching when you stretch while the strong adhesive still holds the bandage firmly in place. They effectively protect scrapes and cuts while the non-stick pad absorbs drainage.
The SmartCompliance refill system for reordering and restocking your First Aid cabinet revolutionizes replenishment. It is quick, easy, and cost effective. As supplies are used, SmartTab ezRefill reminder tabs notify you when it is time to reorder supplies and puts the reorder information at your fingertips.
Kit Contains:
Knuckle Blue Metal Detectable Bandages, 20 Per Box
SmartCompliance Refill with 20 knuckle blue metal detectable bandages per box. The fabric adhesive bandages are ideal for minor cuts, abrasions and puncture wounds on the knuckles. An internal foil built in to the bandage for quick metal detection makes them the perfect solution for the food or pharmaceutical industries. Made with a pliable woven fabric, each bandage is ventilated to aid in the natural healing process. The flexible fabric is designed to wrap comfortably around the knuckle, stretching when you stretch while the strong adhesive still holds the bandage firmly in place. They effectively protect scrapes and cuts while the non-stick pad absorbs drainage.
The SmartCompliance refill system for reordering and restocking your First Aid cabinet revolutionizes replenishment. It is quick, easy, and cost effective. As supplies are used, SmartTab ezRefill reminder tabs notify you when it is time to reorder supplies and puts the reorder information at your fingertips.
Kit Contains:
Knuckle Blue Metal Detectable Bandages, 20 Per Box
PRICE
$5.90
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Refill |
| Number of Pieces | 20 |
| Package Quantity | 20 |
| Description | Bandages Refill |
| Person Count | 100 |
| Manufacturers Part Number | FAE-3030 |
| Brand | First Aid Only |