First Aid Only SmartCompliance Refill Hand Sanitizer Packets, 20 Per Box
Write a Review
|
Questions & Answers (0)
Product Description
The SmartCompliance refill system for reordering and restocking your First Aid cabinet revolutionizes replenishment. It is quick, easy, and cost effective. As supplies are used, SmartTab ezRefill reminder tabs notify you when it is time to reorder supplies and puts the reorder information at your fingertips. The SmartCompliance Insert Maps also allow you to customize your cabinet to meet your specific first aid needs. SmartCompliance Refill with 20 Hand Sanitizer Packets per box. The hand sanitizer gel effectively kills 99.99% of germs without soap or water. The gel is enriched with moisturizers Aloe Vera and Vitamin E, to be gentle on the skin. Individual single use packets are easy and convenient to use. These packets are ideal for offices, stores and classrooms. This refill is used in First Aid Only SmartCompliance cabinets: 90608, 90580, 90659, 90660, 746000, 746004, 746005, 746006, 90578, 90658, 90732, 90829, 90830, 90831, 90832, 90833, 90834 and 90835.
PRICE
$6.90
14
14
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/4 in |
| Depth | 1-1/2 in |
| Height | 2 in |
| Weight | 0.1 lbs |
Product Details
| Type | Refill |
| Number of Pieces | 20 |
| Package Quantity | 1 |
| Description | Hand Sanitizer Packets |
| Manufacturers Part Number | FAE-4027 |
| Brand | First Aid Only |