Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mayne

Model # :WBB1599958

MPN #: 5826-B

Mayne® Fairfield 20" x 36" Planter, Black

Product Description
Have the look of wood without the upkeep with our high-grade polyethylene planters. Long-lasting beauty, durability, and quality. Built-in water reservoir encourages healthy plant growth by allowing plants to practically water themselves.

Features:
  • Beautiful New England design adds a charming touch to any patio or deck
  • Our molded plastic planters are made from 100% high-grade polyethylene
  • This planter features a double-wall design creating a water reservoir
  • 15 year warranty - residential application, 5 year warranty - commercial application
  • The weather-proof and ultra-tough construction allows you to enjoy your planter all year long with very little winter preparation. The UV inhibitors within the resin allow for a long-lasting fade-free performance
  • Available in white, espresso, black, & graphite gray
  • Made in the USA
PRICE
$189.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth20 in
Height20 in
Weight22 lbs

Product Details

TypePlanter
ColorBlack
Self WateringYes
MaterialPolyethylene
DescriptionFairfield Patio Planter
Manufacturers Part Number5826-B
ShapeRectangle
BrandMayne

Warranty

Warranty5 yr