Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FallTech

Model # :WBB1917127

MPN #: 70158259

FallTech® Harness/Lanyard Combination Set

Product Description
FallTech® 70158259 Harness/Lanyard Combination Set

Features:
  • Includes (1) 7015 Harness and (1) 8259 Shock Absorbing Lanyard
  • FallTech 7015 Harness: 1 Back D-ring, Mating Buckle Legs and Chest, Size UniFit
  • FallTech 8259 Internal 6 Ft. Shock Absorbing Lanyard: Single Leg with 2 Snap Hooks
  • Harness with pre-attached Shock Absorbing Lanyard
  • Provides a perfect starting point for building a complete Personal Fall Arrest System
  • User adds their preferred Anchorage connector to complete the system
PRICE
$149.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity310 lbs
Weight5 lbs
SizeUniversal

Product Details

Ring TypeBack D-Ring
Number of Legs2
Webbing MaterialPolyester
Side D RingNo
Chest Connection TypeMating Buckle
MaterialPolyester Web
Manufacturers Part Number70158259
Leg Strap BuckleMating
Chest Strap BuckleMating
BrandFallTech
TypePositioning Harness
BeltNo
ColorBlue
SeriesContractor 1-D
Front D-RingNo
D-Ring MaterialSteel
StyleVest
Leg Connection TypeMating Buckle
Back D-RingNo
Package Quantity1
D-RingBack
DescriptionHarness/Lanyard Combination Set

Compliance & Certifications

CertificationsOSHA 1926.502 ANSI Z359.1-2007 / ANSI Z359.3-2007