- Polyester webbing
- Lightweight
- Tongue buckle leg straps
- Pass thru chest strap
- Anti-tangle strap across back
- Chest strap retainers with replaceable, breakaway snaphook holder
- Protective label cover
- Meets OSHA, ANSI standards
- 832-2 - Universal size
Gemtor 832-2, Full-Body Harness - Universal - Quick Connect Chest Strap
Write a Review
|
Questions & Answers (0)
Product Description
Features Include:
PRICE
$99.95
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 350 lbs |
| Size | Universal |
Product Details
| Type | Positioning Harness |
| Belt | No |
| Color | Blue |
| Series | 832 Series |
| Front D-Ring | No |
| Webbing Material | Polyester |
| Side D Ring | No |
| Padding Location | Back, Shoulder |
| Style | Vest |
| Leg Connection Type | Quick Connect |
| Back D-Ring | No |
| Material | Polyester Web |
| Description | Full-Body Harness, Univ |
| Connection Style | Quick Connect Chest Strap |
| Manufacturers Part Number | 832-2 |
| Leg Strap Buckle | Quick-Connect |
| Chest Strap Buckle | Quick-Connect |
| Arc-Flash Rated Harness | No |
| Brand | Gemtor |