Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MSA Safety

Model # :WBB2278974

MPN #: 10158178

Workman® 10158178 Rescuer, 50'L, ANSI, Stainless Steel Cable

Product Description
Workman® 10158178 Rescuer, 50 Ft., Stainless Steel Cable

Confined Space Personnel & Material Hoist. The new MSA Workman® Winch is rugged, versatile and economical for lifting, lowering and positioning personnel and materials within confined space applications. Provides fast, easy and intuitive fall protection with integral bi-directional retrieval capability. Not only does the Workman® Rescuer arrest the fall, its retrieval capability allows the fallen worker to ascend or descend to a safe location. Is also a stand-alone retractable device, as the carrying handle may be used as an anchorage attachment.

Features
  • User capacity up to 400 lbs. for personnel
  • Stainless steel 3/16" wire rope
  • Integral mounting bracket
  • Color-coded switch for retrieval mechanism activation
  • Ergonomic, stainless steel carrying handle can also be used as anchorage connection point
  • Built-in shock absorber
  • Robust aluminum housing with thermoplastic bumpers
  • Stow-able, foldable crank handle
  • RFID-enabled
  • Meets OSHA regulations and ANSI Z359.14
PRICE
$3,349.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50 ft
Weight Capacity400 lbs
Weight48.2 lbs
Hook Opening7-/8 in
Cable Diameter3/16"
Max Working LoadUp To 400 lbs. For Personnel

Product Details

TypeRescuer
For Use WithHarnesses, Lanyards, Winches, Tripod
Workers per System1
StyleRescuer
Cable MaterialStainless Steel
MaterialThermoplastic, Aluminum
OperationManual
DescriptionWorkman® Rescuer
Connection StyleSwivel Snap Hook
Package Quantity1
Manufacturers Part Number10158178
Respirator Connection TypeSwivel Snap Hook
Housing MaterialThermoplastic, Aluminum
BrandMSA Safety

Compliance & Certifications

CertificationsANSI Z359.14-2012