- Rugged 1" polyester webbing provides extreme UV resistance
- 3,600 lbs gate strength on all steel connectors
- Polyester label cover protects warning and inspection labels
FallTech® 8209 4' to 6' Restraint Lanyard, Adjustable Single Leg, with 2 Snap Hooks
|
Questions & Answers (0)
Product Description
Features:
PRICE
$85.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 ft |
| Width | 1 in |
| Weight Capacity | 425 |
| Weight | 2 lbs |
| Lanyard Length | 6 ft |
| Strap Width | 1 in |
| Adjustable Length | Yes |
| Hook Opening | 7/8 in |
| Anchorage Connection Gate Opening | 3/4 |
| Harness Connection Gate Opening | 3/4 |
| Working Length | 4' - 6' |
Product Details
| Harness Connection Material | Steel |
| Number of Legs | 2 |
| Anchorage Connection | Snap Hook |
| Material | Polyester, Steel |
| Manufacturers Part Number | 8209 |
| Anchorage Connection Material | Steel |
| Harness Connection | Snap Hook |
| Brand | FallTech |
| Type | Adjustable Positioning |
| Color | Blue |
| Style | Adjustable Single Leg |
| Package Quantity | 1 |
| Description | Restraint Lanyard |
| Lanyard Material | Polyester |
Compliance & Certifications
| Certifications | OSHA 1926.502 |