- Heavy duty tubular polyester outer jacket web resists abrasion and UV
- Internal high modulus elastic won't soften from frequent use
- Forged steel or aluminum connectors with 3,600 lbs gate strength
- Full-length internal energy absorber limits fall forces to 900 lbs or less
FallTech® 8240Y ElasTech 4-1/2' to 6' Shock Absorbing Lanyard, with 3 Snap Hooks
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$119.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 ft |
| Width | 2 in |
| Weight Capacity | 310 |
| Weight | 4 lbs |
| Extended Length | 6' in |
| Lanyard Length | 6 ft |
| Adjustable Length | No |
| Hook Opening | 7/8 in |
| Working Length | 4-1/2' |
Product Details
| Harness Connection Material | Steel |
| Number of Legs | 2 |
| Anchorage Connection | Snap Hook |
| Material | Polyester, Steel |
| Manufacturers Part Number | 8240Y |
| Anchorage Connection Material | Steel |
| Harness Connection | Snap Hook |
| Brand | FallTech |
| Type | Tubular Webbing |
| Color | Blue |
| Series | ElasTech |
| Style | Adjustable Y-leg for 100 Percent Tie-off |
| Description | ElasTech Shock Absorbing Lanyard |
| Package Quantity | 1 |
| Lanyard Material | Polyester |
Compliance & Certifications
| Certifications | OSHA 1926.502 ANSI Z359.14-2012 |