Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PeakWorks

Model # :WBB3184041

MPN #: V8104326

PeakWorks® Shock Absorbing Lanyard, 1" Webbing, Single Leg, Snap & Form Hook, 6'L

Product Description
PeakWorks® Shock Pack (SP) shock absorbing lanyards are certified to ANSI Z359.13 standards.

Features:
  • Made with a superior grade, heavy-duty 1" (25 mm) polyester webbing for maximum strength, with tear webbing shock absorber
  • Resists abrasions and harmful UV rays
  • Shock packs are designed to tear the inner webbing to reduce the force the worker feels to an acceptable level


PRICE
$99.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6
Weight Capacity130-310
SizeOne Size
Lanyard Length6 ft
Strap Width1 in
Anchorage Connection Gate Opening2-1/2
Harness Connection Gate Opening3/4

Product Details

TypeShock Pack
Number of Legs1
ColorGreen
StyleSingle Leg
Anchorage ConnectionForm Hook
DescriptionShock Absorbing Lanyard
Package Quantity1
Manufacturers Part NumberV8104326
Lanyard MaterialPolyester
Harness ConnectionSnap Hook
BrandPeakWorks

Compliance & Certifications

CertificationsANSI Z359.13, CSA Z259.11-05