- Single Leg; with 1 Loop and 1 Snap Hook
- Kevlar® and Nomex® materials
- Resist ignition and burning by limiting the transfer of electricity to the user's body during an Arc Flash event
- Complies with ANSI Z359 and ASTM F887 Standards and OSHA Regulations
FallTech® 8242L Arc Flash/Soft Pack 6' Shock Absorbing Lanyard, with 1 Loop & 1 Snap Hook
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$239.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 ft |
| Width | 1 in |
| Weight Capacity | 310 |
| Weight | 3 lbs |
| Extended Length | 6' in |
| Lanyard Length | 6 ft |
| Strap Width | 1 in |
| Adjustable Length | No |
| Hook Opening | 7/8 in |
| Working Length | 6' |
Product Details
| Number of Legs | 2 |
| Anchorage Connection | Snap Hook |
| Material | Kevlar/Nomex Web & Steel |
| Manufacturers Part Number | 8242L |
| Anchorage Connection Material | Steel |
| Harness Connection | Web Loop |
| Brand | FallTech |
| Type | Shock Pack |
| Color | Yellow |
| Series | Dielectric |
| Style | Single Leg |
| Description | Arc Flash/Soft Pack Shock Absorbing Lanyard |
| Package Quantity | 1 |
| Lanyard Material | Kevlar |
Compliance & Certifications
| Certifications | OSHA 1926.502 ANSI Z359.1-2007 ANSI Z359.13-2013 |