- Rugged 1" polyester webbing provides extreme UV resistance
- Exclusive ViewPack design combines integral protection of labels and view-window for inspection of internal energy absorber
- Integral label cover to protect warning and inspection labels
FallTech® 8256 ViewPack 6' Web Lanyard, Single Leg with 2 Snap Hooks
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$89.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 ft |
| Width | 1 in |
| Weight Capacity | 310 |
| Weight | 3 lbs |
| Extended Length | 6' in |
| Lanyard Length | 6 ft |
| Strap Width | 1 in |
| Adjustable Length | No |
| Hook Opening | 7/8 in |
| Working Length | 6' |
Product Details
| Harness Connection Material | Steel |
| Number of Legs | 1 |
| Anchorage Connection | Snap Hook |
| Material | Polyester, Steel |
| Manufacturers Part Number | 8256 |
| Anchorage Connection Material | Steel |
| Harness Connection | Snap Hook |
| Brand | FallTech |
| Type | Shock Absorbing |
| Color | Blue |
| Series | ViewPack |
| Style | Single Leg |
| Package Quantity | 1 |
| Description | ViewPack Shock Absorbing Lanyard |
| Lanyard Material | Polyester |
Compliance & Certifications
| Certifications | OSHA 1926.502 / ANSI Z359.13-2013 |