- Single Leg
- 400 lbs Capacity
- with 2 Snap Hooks
- Specifically designed for users weighing between 310-400 lbs. including their tools
- maximum allowable free fall of 6 ft
- Low profile internal energy absorber enhances user comfort
FallTech® 8246 Heavyweight 6' Shock Absorbing Lanyard, Single Leg, with 2 Snap Hooks
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$109.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 ft |
| Width | 2 in |
| Weight Capacity | 310 |
| Weight | 3 lbs |
| Extended Length | 6' in |
| Lanyard Length | 6 ft |
| Strap Width | 1 in |
| Adjustable Length | No |
| Hook Opening | 7/8 in |
| Working Length | 6' |
Product Details
| Harness Connection Material | Steel |
| Number of Legs | 1 |
| Anchorage Connection | Snap Hook |
| Material | Polyester, Steel |
| Manufacturers Part Number | 8246 |
| Anchorage Connection Material | Steel |
| Harness Connection | Snap Hook |
| Brand | FallTech |
| Type | Tubular Webbing |
| Color | Black |
| Series | Heavyweight |
| Style | Single Leg |
| Package Quantity | 1 |
| Description | Heavyweight Shock Absorbing Lanyard |
| Lanyard Material | Polyester |
Compliance & Certifications
| Certifications | OSHA 1926.502 ANSI Z359.14-2012 |