- 7016 Harness
- 8150 Vertical Lifeline (50' Length)
- 8368 Shock Absorbing Lanyard with Trailing Grab (3' Length)
- 7410 Roof Anchor
- Roofer's Kit contains UniFit full body harness
- 3' shock absorbing lanyard with integral trailing rope grab
- 50' vertical lifeline
- Hinged reusable roof anchor packed in a 5 gallon reusable bucket
FallTech® 8595A Roofer's Kit with 7016 Harness, 3' Shock Absorbing Lanyard & Roof Anchor
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$239.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 |
| Weight Capacity | 310 lbs |
| Weight | 17.9 lbs |
| Size | One Size |
Product Details
| Type | Roofer's Kit |
| Material | Polyester/Steel |
| Package Quantity | 1 |
| Description | Roofer's Kit with Harness, 3' Shock Absorbing Lanyard |
| Color | Blue |
| Manufacturers Part Number | 8595A |
| Brand | FallTech |
Compliance & Certifications
| Certifications | OSHA 1926.502 / ANSI Z359.13-2013 ASTM F887 |