Century Fan and Blower, 3/4 HP, 1075 RPM, 115/230V, TENV
Write a Review
|
Questions & Answers (0)
Product Description
Century, Fan and Blower, Permanent Split Capacitor, 3/4 hp, 1075 rpm, 1 speed, 115/230v, TENV, 7.3/3.7 amp, Counterclockwise Lead End, Ball/Ball bearings
PRICE
$549.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Diameter | 0.625 in |
Product Details
| Horsepower | 3/4 HP |
| Frame | 56 |
| Hertz | 60 Hz |
| Rotation | Counterclockwise Lead End ° |
| Thermal Protection | Automatic |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Resilient Base |
| Voltage | 115/230 V |
| Material | Rolled Steel |
| Phase | 1 |
| Full Load Amps | 7.3/3.7 A |
| Manufacturers Part Number | C060 |
| Duty | Continuous |
| Rated RPM | 1075 |
| Service Factor | 1 |
| Bearing Drive End | Ball/Ball |
| Brand | Century |
| Ambient Temperature | 40 °C |