Century Circulator Pump Motor, 1/2 HP, 1725 RPM, 115/208-230V, ODP, Y56YZ Frame
|
Questions & Answers (0)
Product Description
Century, Circulator Pump Motor, Capacitor Start, Capacitor Run, Single Or Dual Voltage, 1/2 hp, 1725 rpm, 1 speed, 115/208-230v, ODP, 5.8/2.8-2.9 amp, Clockwise, Sleeve/Sleeve bearings
PRICE
$629.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Diameter | 0.625 |
Product Details
| Horsepower | 1/2 HP |
| Frame | Y56YZ |
| Hertz | 60 Hz |
| Rotation | Clockwise ° |
| Thermal Protection | Thermally Protected |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Cushion Base |
| Voltage | 115/208-230 V |
| Material | Rolled Steel |
| Phase | 1 |
| Full Load Amps | 5.8/2.8-2.9 A |
| Manufacturers Part Number | C249 |
| Duty | Continuous |
| Rated RPM | 1725 |
| Service Factor | 1.5 |
| Bearing Drive End | Sleeve/Sleeve |
| Brand | Century |
| Ambient Temperature | 50 °C |