Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB239190

Global Industrial™ Fan Assembly Kit (4 Fans Included), 2200 CFM, Black

Product Description
Fan Assembly Kit for
Global Industrial™ Data Rack Cabinet


Includes 4 fans that provide 2200 CFM of total airflow. Overall measures 16-1/2"D x 27-3/4"W x 1-1/2"H. Cord length is 42". Heavy gauge steel with black powder coated finish. Easy assembly.

PRICE
$259.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27-3/4 in
Depth16-1/2 in
Height1-1/2 in
Weight32 lbs
Cord Length42 in.

Product Details

Assembly RequiredYes
Power115V AC
TypeAccessories
CFM2200 CFM
ColorBlack
Accessory TypeRack Fans
Number of Fans4
DescriptionFan Assembly Kit
Package Quantity1
Manufacturers Part Number239190
BrandGlobal Industrial

Warranty

Warranty1 yr