Marathon Motors Fan Blower Motor, X038, 48A11O1874, 1/2HP, 1075RPM, 460V, 1PH, 48Y FR, OPEN
Write a Review
|
Questions & Answers (0)
Product Description
Residential and commercial furnaces, air conditioners, exhaust fans, and other handling equipment installed in clean and dry environments.
PRICE
$389.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 17 lbs |
| Opposite End Bearing Size | 6203 |
| Drive End Bearing Size | 6203 |
Product Details
| Insulation Class | B |
| Horsepower | 1/2 HP |
| Number of Speeds | 2 |
| Frame | 48Y |
| Hertz | 60 Hz |
| Rotation | CCW/CW ° |
| Motor RPM 60 Hertz | 1075 rpm |
| Thermal Protection | Automatic (under locked rotor only) |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | RD (Round) |
| Voltage | 460 V |
| Phase | 1 |
| Full Load Amps | 1.6 A |
| Manufacturers Part Number | X418 |
| Duty | Continuous AOM |
| Enclosure | OPEN |
| Rated RPM | 1075 |
| Service Factor | @ 60 Hz |
| RPM Range | 1001-1100 rpm |
| Brand | Marathon Motors |
| Ambient Temperature | 40 °C |