Global Industrial
Model # :WBB183164
Global Industrial Fan and Shutter Mounting Box for 12" Exhaust Fans
Write a Review
|
Questions & Answers (0)
Product Description
This Fan and Shutter Mounting Box is for use with all 12" Exhaust Fans.
PRICE
$249.95
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16-1/4 in |
| Depth | 8 in |
| Height | 16-1/4 in |
Product Details
| Assembly Required | No |
| Type | Mounting Box |
| Material | Steel |
| Description | Fan and Shutter Mounting Box |
| Color | Gray |
| Manufacturers Part Number | B183164 |
| For Use With | 12" Exhaust Fans |
| Brand | Global Industrial |