Replacement Control Box for Global Industrial 72" Column Mount Tilt Fan
Model # :WBB3220161
Replacement Control Box for Global Industrial 72" Column Mount Tilt Fan
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | B3220161 |
| Type | Speed Control Switch |
| For Use With | 72" Column Mount Tilt Fan B3220161 |
| Brand | Global Industrial |
Related Products
This dolly converts pedestal fans into mobile floor fans for easy portability from site to site. Dolly is made of 1" x 2" x 18 ga tubular steel legs on 16 centers. Two 6" x 1-1/2" non-marring rubber wheels with bolt-on plastic hub allow easy mobility when pedestal fan is tilted. Fan dolly includes post collar and bracket to easily fit onto 1-1/2" to 2-1/4" dia. pedestal columns with 28" diameter or smaller base. Hardware included.
Crescent® JOBOX is the leader in on-site storage security, organization, and safety with its high-strength, chamfered lid, commercial gas springs for lid control and its Site-Vault security system. Features: Site-Vault is a patented security system with 3 locking points and a reflective orange lock indicator that shows when the box is locked or unlocked Heavy-duty beveled edge lid eliminates sharp front lid corners and enhances lid strength Built-in door storage with hooks and cargo nets for storing harnesses, rain gear, jackets, etc… Integrated sidewall storage locker can be padlocked ...
Extend and enhance the reach and circulation rate of your Global Industrial™ fan. This 24" downrod secures and mounts the Global Industrial™ fan at a solid distance from the ceiling, making it ideal for warehouses and facilities with raised overhead interior surfaces. This down rod is specifically designed for Global Industrial™ 72", 96", and 108" industrial ceiling fans. Traditional black color finish compliments all compatible models. This rod connects to the Ceiling Fan Models: 293047, 293048, 293049.
Combine with TPI Fan Heads to create your own fans or replaces old, worn out or broken fan mounts. Made with durable steel. Allows for easily installation to non-oscillating fan heads. Easily hooks on to rods and pipes for hanging applications. Cannot install mount to fans with Yellow Powder Coat Finish. UL listed.
The QuietCool® Whole House Fan cools and ventilates rooms up to 717 sqft with 1,434 CFM while using just 64.5 watts. It cuts A/C costs by 50-90%, improves air quality, and operates whisper-quiet with its patented acoustical duct and R5 damper box for maximum comfort.