8" In-Line Duct Fan With Metal Housing 502 CFM
Write a Review
|
Questions & Answers (0)
Product Description
Fantech Inline 8" Centrifugal Duct Fan Metal Housing - 502 CFM
Suitable for commercial ventilation and residential installations including kitchen range hood exhaust applications.
Suitable for commercial ventilation and residential installations including kitchen range hood exhaust applications.
PRICE
$449.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 13-3/8 in |
| Height | 13-3/8 in |
| Duct Size | 8 in |
Product Details
| RPM | 2950 rpm |
| CFM | 502 CFM |
| Color | Silver |
| Amperage | 1.45 A |
| Max Static Pressure | 2.4 |
| Amps Range | 1-2 A |
| Motor Type | External Rotor Motor |
| Voltage Range | 115-120 V |
| Wattage | 142 W |
| Voltage | 120 V |
| Material | Galvanized Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | FG8XL |
| Indoor/Outdoor | Indoor |
| Brand | Fantech |
Compliance & Certifications
| Certifications | Energy Star |