Features:
- Double Speed capacitor motor with thermal overload protection
- Built-in speed control switch & power cord
- Lightweight, durable and UV resistant plastic case (UL94 certified plastic)
Weights & Dimensions
| Length | 11-5/8 in |
| Width | 8-3/4 in |
| Height | 9-13/16 in |
| Weight | 7 lbs |
| Duct Size | 6 in |
| Fan Diameter | 6 in |
Product Details
| Assembly Required | No |
| RPM | 2033 rpm |
| Type | Inline Mixed Flow Duct Fan |
| CFM | 167/252 CFM |
| Color | White |
| Amperage | 0.47 A |
| Hertz | 60 Hz |
| Motor Type | Double Speed Capacitor Motor |
| Wattage | 55 W |
| Voltage | 120 V |
| Material | Plastic |
| Phase | 1 |
| Manufacturers Part Number | TT150 |
| Indoor/Outdoor | Indoor |
| Brand | Canarm |
Warranty
| Warranty | 1 yr |