First Aid Only 3 Shelf First Aid Cabinet, 100 Person, ANSI Compliant, Class A
Write a Review
|
Questions & Answers (0)
Product Description
This 100 person, 3 shelf first aid cabinet is ideal for most locations such as factories and warehouses alike. Meeting ANSI A compliance and OSHA standards, it checks all the boxes on having first aid close at hand. Medications are included so most locations allow these cabinet contents unmonitored. Durable metal cabinet with a sturdy handle to keep it mobile or mount it on the wall as a stationary unit, either way it is a "go to" first aid station. With 670 pieces, this cabinet includes your basic first aid needs and more. Meeting ANSI Class A standards so you have what you need on hand.
PRICE
$269.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 15 in |
| Height | 5-1/2 in |
| Weight | 15 lbs |
Product Details
| Type | First Aid Cabinet |
| Class | A |
| Number of Pieces | 670 |
| Number of Shelves | 3 |
| Package Quantity | 1 |
| Person Count | 100 |
| Manufacturers Part Number | 91339 |
| Case Material | Metal |
| Brand | First Aid Only |