Extreme Tools EX 4 Drawer & 3 Shelf Prof Side Cabinet, 24"W x 30-5/8"D x 63-3/8"H, Orange/Black Trim
Write a Review
|
Questions & Answers (0)
Product Description
Extreme Tools® EX2404SCQ 24"W x 30-5/8"D 4 Drawer and 3 Shelf Side Cabinet comes fully assembled with welded seams. The industrial strength support bracket bolts under both the roller cabinet and side cabinet - no casters are needed. The four full extension drawers and three shelves (1 fixed and 2 adjustable full extension) use ball bearing slides load rated 300lbs. per set making it easy to store and access tools and personal items. The slides allow you to remove and adjust the shelves so that you can store bigger items. The side cabinet door can be adjusted to swing from the left or right and can be mounted on either side of the roller cabinet. It mounts on the EX Professional Series roller cabinets: EX7217RCQ 72inW x 30inD 17 Drawer Roller Cabinet or EX5511RCQ EX 55inW x 30inD 11 Drawer Roller Cabinet. Limited Lifetime Warranty.
PRICE
$2,680.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 30-5/8 in |
| Height | 63-3/8 in |
| Weight | 362 lbs |
| Gauge | 16 ga |
Product Details
| Assembly Required | No |
| Type | Side Locker |
| Color | Orange/Black |
| Series | EX |
| Number of Drawers | 4 |
| Capacity | 34800 |
| Slide Type | Ball Bearing |
| Number of Shelves | 3 |
| Material | Steel |
| Manufacturers Part Number | EX2404SCQORBK |
| Drawer Capacity | 300 |
| Locking System | Tubular Coded Lock & Key |
| Brand | Extreme Tools |
Warranty
| Warranty | Limited Lifetime yr |