Padded aluminum splint is flexible and can be shaped and molded to use in various body parts including, arms, wrists, lower leg, ankle or neck. First aid splint has an aluminum base with padded foam to use for sprains, strains or fractures. This radiolucent splint does not need to be removed during x-rays and can be cut to size and shape. Use this padded splint to meet the new 2016 requirement for a first aid splint in all class B first aid kits.
First Aid Only Padded Splint, 4" x 24"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$7.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 |
| Width | 4 |
| Size | 4" x 24" |
Product Details
| Type | Padded Splint |
| Material | Padded Foam |
| Package Quantity | 1 |
| Closure | No |
| Brand | First Aid Only |