Contents:
First Aid Only First Aid Kit, 200 Piece, Fabric Case
|
Questions & Answers (0)
Product Description
Be ready to treat the minor wounds and injuries that can happen at school with this 199-piece home first aid kit. The clear pockets in the fabric pouch keep the essential first aid supplies organized and easy to locate. This kit is perfect to keep in your locker, backpack, or dorm room so you're always prepared for an emergency. Made in the USA.
Contents:
Contents:
PRICE
$29.95
4
4
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
Product Details
| Type | First Aid Kit |
| Number of Pieces | 199 |
| Package Quantity | 1 |
| Description | First Aid Kit |
| Color | Blue |
| Person Count | 25 |
| Manufacturers Part Number | FAO-432 |
| Case Material | Fabric |
| Brand | First Aid Only |