Kit Contains:
First Voice™ Mobile Responder First Aid Trauma Kit (ANSI 2015 Compliant)
Write a Review
|
Questions & Answers (0)
Product Description
The First Voice Responder Kit is designed to assist first responder during Bleeding/Shock/Childbirth Emergencies, Fracture/Sprain Emergencies, Breathing/Chocking/Drowning Emergencies, Head/Neck/Spine Emergencies, Heart/Chest Pain/Stroke Emergencies, Seizure/Diabetic Emergencies, Eye Emergencies, Multiple Injuries, CPR/Unconscious Emergencies, Heat/Cold/Overexertion Emergencies, Burn/Electrical Emergencies, & First Aid Emergencies.
Kit Contains:
Kit Contains:
PRICE
$279.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Specialty First Aid Kit |
| Number of Pieces | 184 |
| Package Quantity | 1 |
| Description | Mobile Responder First Aid Trauma Kit (ANSI 2015 Compliant) |
| Color | Red |
| Person Count | 1 |
| Manufacturers Part Number | FV845-2015 |
| Case Material | Vinyl |
| Brand | First Voice |
Compliance & Certifications
| Certifications | Z308.1 Compliant |