Kit Contains:
First Aid Only Refill Kit, 50 Person, ANSI Compliant, Class A
Write a Review
|
Questions & Answers (0)
Product Description
The 50 person kit refill contains essential first aid supplies for treating injuries and accidents that can occur in the workplace. The ANSI A+ kit refill ensures your first aid kit is fully stocked. The ANSI A, 184-piece first aid kit refill keeps you ANSI and OSHA compliant at your small office, light manufacturing facilites and construction sites.
Kit Contains:
Kit Contains:
PRICE
$50.95
3
3
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Depth | 9 in |
| Height | 8 in |
| Weight | 2 lbs |
Product Details
| Type | Refill |
| Class | A |
| Number of Pieces | 184 |
| Package Quantity | 1 |
| Description | First Aid Refill |
| Person Count | 50 |
| Manufacturers Part Number | 91360 |
| Brand | First Aid Only |