3MPerformance Pressure HVLP Atomizing Head Refill Kit 26830, Variety Kit - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
3M Performance Pressure HVLP Atomizing Head Refill Kit 26830, Variety Kit
3M™ Performance Pressure HVLP Atomizing Heads are designed to deliver premium spray performance for coatings including, including stains, primers, base coats, topcoats, clear coats and adhesives. Replaceable nozzles are built exclusively for pressure-feed applications using the 3M™ Performance Spray Gun, offering like-new spray performance with the change of each nozzle.
3M™ Performance Pressure HVLP Atomizing Heads are designed to deliver premium spray performance for coatings including, including stains, primers, base coats, topcoats, clear coats and adhesives. Replaceable nozzles are built exclusively for pressure-feed applications using the 3M™ Performance Spray Gun, offering like-new spray performance with the change of each nozzle.
PRICE
$379.75 Sold in packages of 5 / $75.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1.1 MM - 1.8 MM |
Product Details
| Style | 26830 Series |
| Type | Pressure HVLP |
| Finish | Fine to Thick |
| Includes | Atomizing Head |
| Package Quantity | 5 |
| Description | Atomizing Head Refill Kit - Variety |
| Manufacturers Part Number | 7100205980 |
| PSI | 20 psi |
| Brand | 3M |