Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




First Aid Only

Model # :WBB3108136

MPN #: 17-008

First Aid Only Scissors, Red Handle, 4"

Product Description
Red handle scissors with 4" stainless steel blades. The scissors are ideal for first aid kits or as a standalone supply. The compact size allows them to be stored and used on the go.

PRICE
$1.19

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size4"

Product Details

ClosureNo
Package Quantity1
BrandFirst Aid Only