Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Red Cross

Model # :WBB3079749

MPN #: 9161-RC

American Red Cross Deluxe Family First Aid Kit, Plastic

Product Description
115 piece Deluxe Family First Aid Kit from the American Red Cross. The kit is designed for a family of four at home or on-the-go. The water-resistant storage case has two latches to keep the case closed and a handle to facilitate transportation to the site of an injury. The case also includes mounting tabs for mounting the case on a wall or other flat vertical surface. Made in the USA.

Kit Contains:
  • 2 Chewable aspirin tablets, 81 mg each
  • 2 Triangular sling/bandages (safety pins included)
  • 5 Triple antibiotic ointment packs, 0.5g each
  • 2 Trauma pads, 5" x 9"
  • 6 Antiseptic cleansing wipes (sting free)
  • 6 Gauze dressing pads, 4" x 4"
  • 2 Hydrocortisone cream packs, 1%, 0.9g each
  • 6 Gauze Dressing Pads, 3" x 3"
  • 25 Adhesive plastic bandages, 3/4" x 3"
  • 1 Conforming gauze roll bandage, 4"
  • 15 Adhesive plastic bandages, 1" x 3"
  • 1 Conforming gauze roll bandage, 3"
  • 3 Elbow and knee plastic bandages, 2" x 4"
  • 1 First aid tape roll, 1" x 10 yd.
  • 10 Junior adhesive plastic bandages, 3/8" x 1-1/2"
  • 4 Thermometers (one time use)
  • 5 Patch plastic bandages, 1-1/2" x 1-1/2"
  • Plastic tweezers, 1 pair
  • 3 Knuckle fabric bandages
  • Scissors, 1 pair
  • 3 Fingertip fabric bandages
  • 4 Latex-free exam-quality vinyl gloves, 2 pairs
  • 1 Instant cold compress
  • 1 American Red Cross Emergency First Aid Guide
  • 1 CPR one-way valve face shield, latex-free
  • 1 Plastic case with dividers
  • 1 Emergency blanket


  • PRICE
    $43.95

    Min. purchase quantity is 2
    2
    2
    Save 15% on Auto-Reorders

    AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
    • Eliminate the need for reminders and repetitive orders.
    • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
    • Automatic email notifications keep you in the loop before every order.
    • It's completely FREE and you can cancel anytime from your profile.
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight3 lbs

    Product Details

    TypeFirst Aid Kit
    Number of Pieces115
    Package Quantity1
    DescriptionDeluxe Family First Aid Kit
    ColorWhite
    Person Count4
    Manufacturers Part Number9161-RC
    Case MaterialPlastic
    BrandAmerican Red Cross