Century Farm Duty Single Phase Motor, 1/2 HP, 1725 RPM, 115/230V, TEFC, 56 Frame
Write a Review
|
Questions & Answers (0)
Product Description
Century, Farm Duty Single Phase Motor, Capacitor Start Induction Run, 1/2 hp, 1725 rpm, 1 speed, 115/230v, TEFC, 6.8/3.4 amp, Selective Counterclockwise, Ball/Ball bearings
PRICE
$519.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Diameter | 0.625 |
Product Details
| RPM | 1725 rpm |
| Horsepower | 1/2 HP |
| Frame | 56 |
| Hertz | 60 Hz |
| Rotation | Selective Counterclockwise ° |
| Thermal Protection | Thermally Protected |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Rigid Base |
| Voltage | 115/230 V |
| Material | Rolled Steel |
| Phase | 1 |
| Full Load Amps | 6.8/3.4 A |
| Manufacturers Part Number | C311V1 |
| Duty | Continuous |
| Service Factor | 1.25 |
| Brand | Century |
| Ambient Temperature | 40 °C |