Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fasco

Model # :WBB186761

MPN #: D205

Fasco D205, 3.3" Double Shaft Motor - 115 Volts 3000 RPM

Product Description
Fasco 3.3" Double Shaft Motor - 115 Volts 3000 RPM

  • Applications: Double blower, Room air conditioning, Heaters
  • Automatic Overload
  • Double Shaft
  • Rotation is determined by viewing the shaft end
  • Continuous duty, air over
  • Open and closed construction applications
  • Shaded Pole
  • Sleeve Bearing
  • 60 HZ
  • Single Phase
PRICE
$135.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length Less Shaft3-5/8 in

Product Details

Bearing TypeSleeve
Horsepower1/40 HP
Number of Speeds1
Hertz60 Hz
Motor TypeShaded Pole
RotationSE (Shaft End) °
Motor RPM 60 Hertz3000 rpm
Thermal ProtectionNone
Enclosure TypeTotally Enclosed
Mounting LocationStud
Voltage115 V
Phase1
Full Load Amps2.2 A
Manufacturers Part NumberD205
Rated RPM3000
RPM Range3001-3600 rpm
BrandFasco

Compliance & Certifications

CertificationsUL and CSA