Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Fasco

Model # :WBB186931

MPN #: D1127

Fasco D1127, 3.3" Motor - 115/230 Volts 1550 RPM

Product Description
Fasco 3.3" Permanent Split Capacitor Motor - 115/230 Volts 1550 RPM

  • Permanent Split Capacitor
  • Open Enclosure / Totally Enclosed
  • Automatic Overload
  • 60 HZ
  • Single Phase
  • Rotation is determined by viewing the shaft end
PRICE
$135.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length Less Shaft4-1/8 in

Product Details

Bearing TypeSleeve
Horsepower1/12 HP
Number of Speeds1
Hertz60 Hz
Motor TypePermanent Split Capacitor
RotationCCW °
Motor RPM 60 Hertz1550 rpm
Thermal ProtectionNone
Enclosure TypeOpen/Drip Proof
Voltage115/230 V
Phase1
Full Load Amps0.55 A
Manufacturers Part NumberD1127
Rated RPM1550
RPM Range1501-1700 rpm
BrandFasco

Compliance & Certifications

CertificationsUL and CSA