- Applications: Double blower, Room air conditioning, Heaters
- Automatic Overload
- Double Shaft
- Rotation is determined by viewing the shaft end
- Continuous duty, air over
- Open and closed construction applications
- Shaded Pole
- Sleeve Bearing
- 60 HZ
- Single Phase
Fasco D207, 3.3" Double Shaft Motor - 230 Volts 3000 RPM
|
Questions & Answers (0)
Product Description
Fasco 3.3" Double Shaft Motor - 230 Volts 3000 RPM
PRICE
$155.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length Less Shaft | 4-5/8 in |
Product Details
| Bearing Type | Sleeve |
| Horsepower | 1/30 HP |
| Number of Speeds | 1 |
| Hertz | 60 Hz |
| Motor Type | Shaded Pole |
| Rotation | CW ° |
| Motor RPM 60 Hertz | 3000 rpm |
| Thermal Protection | None |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Resilient |
| Voltage | 230 V |
| Phase | 1 |
| Full Load Amps | 3.5/2.4/1.8 A |
| Manufacturers Part Number | D207 |
| Rated RPM | 3000 |
| RPM Range | 3001-3600 rpm |
| Brand | Fasco |
Compliance & Certifications
| Certifications | UL and CSA |