- Permanent Split Capacitor
- Open Enclosure / Totally Enclosed
- Automatic Overload
- 60 HZ
- Single Phase
- Rotation is determined by viewing the shaft end
Fasco D1125, 3.3" Motor - 208-230 Volts 1550 RPM
|
Questions & Answers (0)
Product Description
Fasco 3.3" Permanent Split Capacitor Motor - 208-230 Volts 1550 RPM
PRICE
$97.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length Less Shaft | 3-1/2 in |
Product Details
| Bearing Type | Sleeve |
| Horsepower | 1/12 HP |
| Number of Speeds | 1 |
| Hertz | 60 Hz |
| Motor Type | Permanent Split Capacitor |
| Rotation | CW ° |
| Motor RPM 60 Hertz | 1550 rpm |
| Thermal Protection | None |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Resilient Hubs |
| Voltage | 208-230 V |
| Phase | 1 |
| Full Load Amps | 1.3/0.65 A |
| Manufacturers Part Number | D1125 |
| Compatible Part/Model Number | Bohn 7190-0442 |
| Rated RPM | 1550 |
| RPM Range | 1501-1700 rpm |
| Brand | Fasco |
Compliance & Certifications
| Certifications | UL and CSA |