- Shaded Pole
- 60 HZ
- Automatic Overload
- Single Phase
- Horsepower rating based upon maximum speed/load
- Made in the USA
Fasco 3.3" Shaded Pole Draft Inducer Blower, A090, 115 Volts 3000 RPM
Write a Review
|
Questions & Answers (0)
Product Description
Fasco 3.3" Shaded Pole Draft Inducer Blower - 115 Volts 3000 RPM
PRICE
$279.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Wheel Diameter | 3.3 in |
Product Details
| Rotation (View from Motor Side) | Clockwise |
| RPM | 3000 rpm |
| Bearing Type | Sleeve |
| CFM | 90 CFM |
| Overload | Automatic |
| Number of Speeds | 1 |
| Amperage | 1.1 A |
| Hertz | 60 Hz |
| Motor Type | Shaded Pole |
| Enclosure Type | Open |
| Voltage | 115 V |
| CFM High | 90 CFM |
| Phase | 1 |
| Manufacturers Part Number | A090 |
| Indoor/Outdoor | Indoor |
| Max Airflow | 90 CFM |
| Brand | Fasco |
Compliance & Certifications
| Certifications | UL and CSA |