Powr-Flite® Axial Floor Dryer, 2 Speed, 1/4 HP, 3000 CFM
Write a Review
|
Questions & Answers (0)
Product Description
These blowers dry carpets quickly using high volume, high velocity airflow. Ideal for drying carpets, rugs, padding, baseboards, closets, ceilings, attics, paint and more Helps reduce drying time by 50% or more with Powr-Pitch°. Perfect for flood restoration jobs. These floor dryers create 3000 CFM. Allows daisy-chain connections for up to 5 dryers with built-in GCFI outlets on control panel. Use up to 6 dryers on a single 15 amp circuit. Features a two-speed 1/4HP fan motor. Polyethylene housing is molded to provide 5-position versatility for optimum drying. 20'L power cord.
PRICE
$769.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 37 lbs |
| Cord Length | 20 ft |
Product Details
| Assembly Required | No |
| CFM | 3000 CFM |
| Horsepower | 1/4 HP |
| Color | Black |
| Number of Speeds | 2 |
| Amperage | 2.2 A |
| Voltage | 120 V |
| Material | Polyethylene |
| Description | Axial Floor Dryer |
| Package Quantity | 1 |
| Manufacturers Part Number | PDF5 |
| Indoor/Outdoor | Indoor |
| Drying Positions | 5 |
| Brand | Powr-Flite |