The 8" High-Output Ventilation Systems include all the most-asked-for equipment you need for your confined space site. One Piece Housing with Integrated Handle
Allegro 9520-50M 8 Inch High Output Centrifugal Blower System w/ 8 Inch MVP (9504-50 Blower)
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,279.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fan Diameter | 8 in |
Product Details
| Type | Centrifugal Blower System with MVP |
| CFM | 1000/1200/1600 CFM |
| Horsepower | 3-1/2 HP |
| Includes | 6', 15' Ducting w/ Storage Bag & Manhole Ventilation Passthrhru |
| Material | Polyethylene |
| Color | Safety Orange |
| Manufacturers Part Number | 9520-50M |
| Brand | Allegro Industries |
Warranty
| Warranty | 1 yr |