- Shaded Pole
- Single Speed
- 60 HZ
- Automatic Overload
- Single Phase
- Rotation is determined by viewing the shaft end
Fasco D457, 3.3" Shaded Pole Draft Inducer Motor - 115/230 Volts 3000 RPM
Write a Review
|
Questions & Answers (0)
Product Description
Fasco 3.3" Shaded Pole Draft Inducer Motor - 115/230 Volts 3000 RPM
PRICE
$345.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length Less Shaft | 3-7/8 in |
Product Details
| Bearing Type | Sleeve |
| Horsepower | 1/15 HP |
| Number of Speeds | 1 |
| Hertz | 60 Hz |
| Motor Type | Shaded Pole |
| Rotation | CW ° |
| Motor RPM 60 Hertz | 3000 rpm |
| Thermal Protection | None |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Resilient |
| Voltage | 115/230 V |
| Phase | 1 |
| Full Load Amps | 2.2/1.1 A |
| Manufacturers Part Number | D457 |
| Compatible Part/Model Number | Carrier HC24AU700, HC24AU710 | Fasco D457,71216325 |
| Rated RPM | 3000 |
| RPM Range | 3001-3600 rpm |
| Brand | Fasco |
Compliance & Certifications
| Certifications | UL and CSA |