Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Fasco

Model # :WBB186457

MPN #: D456

Fasco D456, 3.3" Shaded Pole Draft Inducer Motor - 115/230 Volts 3000 RPM

Product Description
Fasco 3.3" Shaded Pole Draft Inducer Motor - 115/230 Volts 3000 RPM

  • Shaded Pole
  • Single Speed
  • 60 HZ
  • Automatic Overload
  • Single Phase
  • Rotation is determined by viewing the shaft end


PRICE
$269.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length Less Shaft4-1/4 in

Product Details

Bearing TypeSleeve
Horsepower1/15 HP
Number of Speeds1
Hertz60 Hz
Motor TypeShaded Pole
RotationCCW °
Motor RPM 60 Hertz3000 rpm
Thermal ProtectionNone
Enclosure TypeTotally Enclosed
Mounting LocationResilient
Voltage115/230 V
Phase1
Full Load Amps2.2/1.1 A
Manufacturers Part NumberD456
Compatible Part/Model NumberCarrier HC24AO701, HC24AU600, HC24AU600B,HC24AU701
Rated RPM3000
RPM Range3001-3600 rpm
BrandFasco

Compliance & Certifications

CertificationsUL and CSA