Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fasco

Model # :WBB186694

MPN #: D473

Fasco D473, 3.375" GE 11 Frame Replacement Motor - 115 Volts 1550 RPM

Product Description
Fasco 3.375" GE 11 Frame Replacement Motor - 115 Volts 1550 RPM

  • Direct replacements for GE 11 Frame motors.
  • Rotation is determined by viewing the shaft end
  • Leads are on shaft end
  • Shaded Pole
  • 3.375 Inch Diameter
  • Automatic Overload
  • Stud Mounting
  • 60 HZ
  • Single Phase
PRICE
$239.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length Less Shaft4-5/8 in

Product Details

Bearing TypeSleeve
Horsepower1/20 HP
Number of Speeds1
Hertz60 Hz
Motor TypeShaded Pole
RotationCW °
Motor RPM 60 Hertz1550 rpm
Thermal ProtectionNone
Enclosure TypeOpen/Drip Proof
Mounting LocationStud
Voltage115 V
Phase1
Full Load Amps3/1.6 A
Manufacturers Part NumberD473
Compatible Part/Model NumberGE 1331
Rated RPM1550
RPM Range1501-1700 rpm
BrandFasco

Compliance & Certifications

CertificationsUL and CSA