Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Fasco

Model # :WBB186271

MPN #: D337

Fasco D337, 4.4" Shaded Pole Motor - 115 Volts 1550 RPM

Product Description
Fasco 4.4" Shaded Pole Motor - 115 Volts 1550 RPM

  • Continuous duty, air over direct drive motors
  • Shaded Pole
  • Automatic Overload
  • 60 HZ
  • Single Phase
  • Rotation is determined by viewing the shaft end


PRICE
$185.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length Less Shaft3 in

Product Details

Bearing TypeBall
Horsepower1/8 HP
Number of Speeds4
Hertz60 Hz
Motor TypeShaded Pole
RotationDS (Double Shaft) °
Motor RPM 60 Hertz1550 rpm
Thermal ProtectionNone
Enclosure TypeOpen/Drip Proof
Voltage115 V
Phase1
Full Load Amps0.8 A
Manufacturers Part NumberD337
Rated RPM1550
RPM Range1501-1700 rpm
BrandFasco

Compliance & Certifications

CertificationsUL and CSA