Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fasco

Model # :WBB186860

MPN #: D221

Fasco D221, 5" Split Capacitor Fan Coil Motor - 115 Volts 1550 RPM

Product Description
Fasco 5" Split Capacitor Fan Coil Motor - 115 Volts 1550 RPM

  • Permanent Split Capacitor
  • Sleeve Bearing
  • Automatic Overload
  • Open Enclosure
  • 60 HZ
  • Single Phase


PRICE
$329.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length Less Shaft2-1/2 in

Product Details

Bearing TypeSleeve
Horsepower1/6 HP
Number of Speeds4
Hertz60 Hz
Motor TypePermanent Split Capacitor
RotationCW °
Motor RPM 60 Hertz1550 rpm
Thermal ProtectionAutomatic
Enclosure TypeOpen/Drip Proof
Mounting LocationResilient
Voltage115 V
Phase1
Full Load Amps2.1/1.3/0.8 A
Manufacturers Part NumberD221
Rated RPM1550
RPM Range1501-1700 rpm
BrandFasco

Compliance & Certifications

CertificationsUL and CSA