Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fasco

Model # :WBB186782

MPN #: D151

Fasco D151, 5" Split Capacitor Motor - 230 Volts 1050 RPM

Product Description
Fasco 5" Split Capacitor Motor - 230 Volts 1050 RPM

  • Permanent Split Capacitor
  • Automatic Overload
  • 60 HZ
  • 42 Frame
  • Single Phase
  • Rotation is determined by viewing the shaft end


PRICE
$225.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length Less Shaft4-5/8 in

Product Details

Bearing TypeSleeve
Horsepower1/4 HP
Number of Speeds3
Frame42
Hertz60 Hz
Motor TypePermanent Split Capacitor(capacitor not included)
RotationCW °
Motor RPM 60 Hertz1050 rpm
Thermal ProtectionNone
Enclosure TypeOpen/Drip Proof
Mounting LocationStud
Voltage230 V
Phase1
Full Load Amps0.6 A
Manufacturers Part NumberD151
Rated RPM1050
RPM Range1001-1100 rpm
BrandFasco

Compliance & Certifications

CertificationsUL and CSA