Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fasco

Model # :WBB186242

MPN #: K612

Fasco K612, C-Frame BROAN Replacement Motor - 120 Volts 3000 RPM

Product Description
Fasco C-Frame BROAN Replacement Motor - 120 Volts 3000 RPM

  • Shaded Pole
  • Sleeve Bearing
  • Automatic Overload
  • Rotation is determined by viewing the shaft end


PRICE
$72.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Stack Size1 in

Product Details

Bearing TypeSleeve
Horsepower1/65 HP
Number of Speeds1
FrameC-FRAME
Hertz60 Hz
Motor TypeShaded Pole
RotationCW °
Motor RPM 60 Hertz3000 rpm
Thermal ProtectionNone
Enclosure TypeOpen/Drip Proof
Mounting LocationStud
Voltage120 V
Phase1
Full Load Amps2/1.7/1.4 A
Manufacturers Part NumberK612
Compatible Part/Model NumberBroan 162, 99080145
Rated RPM3000
RPM Range3001-3600 rpm
BrandFasco

Compliance & Certifications

CertificationsUL and CSA