Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fasco

Model # :WBB186634

MPN #: K628

Fasco K628, C-Frame Draft Inducer Motor - 208-230 Volts 3000 RPM

Product Description
Fasco C-Frame Draft Inducer Motor - 208-230 Volts 3000 RPM

  • C Frame Motor with Centrifugal Switch
  • Rotation is determined by viewing the shaft end
  • Shaded Pole
  • Sleeve Bearing
  • Open Enclosure
  • 60 HZ


PRICE
$185.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Stack Size3/4 in

Product Details

Bearing TypeSleeve
Horsepower1/200 HP
Number of Speeds1
FrameC-FRAME
Hertz60 Hz
Motor TypeShaded Pole
RotationCW °
Motor RPM 60 Hertz3000 rpm
Thermal ProtectionAutomatic
Enclosure TypeOpen/Drip Proof
Mounting LocationBelly Band
Voltage208-230 V
Phase1
Full Load Amps3.6 A
Manufacturers Part NumberK628
Compatible Part/Model NumberFasco 7102-0628, 7102-2163 | Goodman B19400
Rated RPM3000
RPM Range3001-3600 rpm
BrandFasco

Compliance & Certifications

CertificationsUL and CSA