Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fasco

Model # :WBB187600

MPN #: 50755D500

Fasco Centrifugal Blower, 50755-D500, 115 Volts 1600 RPM

Product Description
Fasco Centrifugal Blower - 115 Volts 1600 RPM
  • Features Sleeve Bearings
  • Made in the USA


PRICE
$259.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

RPM1600 rpm
Bearing TypeSleeve
CFM160 CFM
Amperage1 A
Hertz60 Hz
Motor TypeOpen Air Over
Voltage115 V
CFM High160 CFM
Phase1
Manufacturers Part Number50755D500
Indoor/OutdoorIndoor
Max Airflow160 CFM
BrandFasco

Compliance & Certifications

CertificationsUL and CSA