Allegro Industries® Centrifugal Blower System W/ 15' Ducting, 1390 CFM, 5 HP
Write a Review
|
Questions & Answers (0)
Product Description
The 8" gas ventilation systems include all the most-asked-for equipment you need for your confined space site. The product has a limited warranty of 1 year.
PRICE
$2,019.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fan Diameter | 8 in |
Product Details
| Type | Centrifugal Blower System with MVP |
| CFM | 1150/1800/1390 CFM |
| Horsepower | 5 HP |
| Includes | 6', 15' Ducting w/ Storage Bag & Manhole Ventilation Passthrhru |
| Material | Polyethylene |
| Color | Orange |
| Manufacturers Part Number | 9520-05M |
| Brand | Allegro Industries |
Warranty
| Warranty | 1 yr |