Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fasco

Model # :WBB186933

MPN #: D1141

Fasco D1141, MASTERFIT Direct Drive Blower Motor - 115 Volts 1000 RPM

Product Description
Fasco MASTERFIT Direct Drive Blower Motor - 115 Volts 1000 RPM

  • Permanent Split Capacitor
  • Open Enclosure / Totally Enclosed
  • Automatic Overload
  • 60 HZ
  • Single Phase
  • Rotation is determined by viewing the shaft end
PRICE
$369.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length Less Shaft3-1/2 in

Product Details

Bearing TypeBall
Horsepower1/15 HP
Number of Speeds3
Hertz60 Hz
Motor TypePermanent Split Capacitor
RotationCW °
Motor RPM 60 Hertz1500 rpm
Thermal ProtectionAutomatic
Enclosure TypeOpen/Drip Proof
Voltage115 V
Phase1
Full Load Amps1.2 A
Manufacturers Part NumberD1141
Compatible Part/Model NumberMcQuay 879-382563B-00 | Universal 9400
Rated RPM3000
RPM Range1401-1500 rpm
BrandFasco

Compliance & Certifications

CertificationsUL and CSA